R1656.00
Ex VAT
R1904.40
Inc VAT
Product Details
Product Specification
Product Documents
Strong and renewable recycled kraft paper rolls.
Features and Benefits
• Manufactured from recycled kraft paper pulp - better for the environment
• Versatile and suitable for most applications
• Has a lower burst strength than pure kraft paper
Notes
• 90gsm
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140375697 |
ECLASS Code | 24262308 |
Length | 220m |
Material | Kraft Paper |
Type | Roll |
UNSPSC Code | 14122100 |
Weight | 88g/m² |
Width | 900mm |