R487.78
Ex VAT
R560.95
Inc VAT
Product Details
Product Specification
Product Documents
Can be used to seal food bags, storage bags and can also be used with flat plastic tubing. Heavy duty metal with a corrosion-resistant paint finish. Has a metal base with foam anti-slip pads fitted and can also be fixed to table or desk by four screws for stability. 10mm neck opening for use with tape up to 12mm wide x 66m on 75mm cores.
Attribute | Value |
---|---|
Brand | Avon |
Core Diameter | 75mm |
EAN | 5036140077461 |
ECLASS Code | 36520000 |
Type | Sealer |
UNSPSC Code | 24102200 |