Matlock

3000kg SWL, Lifting Sling, Flat, 90mm x 2m, Yellow

SKU:

MTL9425530K

R716.67

Ex VAT

R824.17

Inc VAT

IN STOCK (8)

    Overview

    These flat webbing slings have a high strength-to-weight ratio, are light to handle, and are easy to use. Shock-absorbing construction and wide load-bearing area produce a secure grip and eliminate damage to the load. All types are made from oil and acid-resistant polyester, treated with a wear-resistant impregnation. All sizes are colour coded to indicate 'SWL' (safe working load), and rating and marked with traceability code. These ratings are for a straight-line pull only. Other variations of pull are shown below along with the relevant 'SWL'.


    Features and Benefits
    • Manufactured from oil and acid-resistant polyester making for a durable product
    • Available in a range of sizes and specifications to suit your application
    • Lightweight design and easy to use
    • Colour coded to indicate the correct Safe Working Load (SWL) for correct product identification
    • Available in a range of sizes to suit different requirements


    Typical Applications
    • Construction
    • Transportation
    • Logistics


    Standards
    • Made to BS EN 1492:1 - 2000


    Product Specification
    Basket Hitch Capacity
    6000kg
    Basket Hitch Capacity 120°*
    3000kg
    Basket Hitch Capacity 90°*
    4200kg
    Brand
    Matlock
    Choker Hitch Capacity
    2400kg
    Colour
    Yellow
    EAN
    5036140059214
    ECLASS Code
    21130704
    Product Material
    Polyester
    Product Type
    Flat Sling-Duplex (Double Thickness)
    Safe Working Load
    3000kg
    Standards Met
    BS EN1492:1 - 2000
    UNSPSC Code
    24101611
    Vertical Hitch Capacity
    3000kg
    Width
    90mm
    Working Length
    2m
    Product Documents