R318.89
Ex VAT
R366.72
Inc VAT
22 Variations Available
Product Details
Product Specification
Product Documents
These flat webbing slings have a high strength-to-weight ratio, are light to handle, and are easy to use. Shock-absorbing construction and wide load-bearing area produce a secure grip and eliminate damage to the load. All types are made from oil and acid-resistant polyester, treated with a wear-resistant impregnation. All sizes are colour coded to indicate 'SWL' (safe working load), and rating and marked with traceability code. These ratings are for a straight-line pull only. Other variations of pull are shown below along with the relevant 'SWL'.
Features and Benefits
• Manufactured from oil and acid-resistant polyester making for a durable product
• Available in a range of sizes and specifications to suit your application
• Lightweight design and easy to use
• Colour coded to indicate the correct Safe Working Load (SWL) for correct product identification
• Available in a range of sizes to suit different requirements
Typical Applications
• Construction
• Transportation
• Logistics
Standards
• Made to BS EN 1492:1 - 2000
Attribute | Value |
---|---|
Basket Hitch Capacity | 2000kg |
Basket Hitch Capacity 120°* | 1000kg |
Basket Hitch Capacity 90°* | 1400kg |
Brand | Matlock |
Choker Hitch Capacity | 800kg |
Colour | Violet |
EAN | 5036140059139 |
ECLASS Code | 21130704 |
Product Material | Polyester |
Product Type | Flat Sling-Simplex (Single Thickness) |
Safe Working Load | 1000kg |
Standards Met | BS EN1492:1 - 2000 |
UNSPSC Code | 24101611 |
Vertical Hitch Capacity | 1000kg |
Width | 60mm |
Working Length | 3m |