SKU:
MTL9414240K
MPN:
HSZ-5A
R11297.78
Ex VAT
R12992.45
Inc VAT
Product Details
Product Specification
Product Documents
Reliable and durable, these chain hoists, with capacities from ½ to 3 tonnes, prioritize safety with features like heat-treated gears, robust hooks, and a mechanical load brake. Compliant with EN 13157+A1:2009 and EC Council Directive 2006/42/EC Machinery, they ensure secure and efficient lifting for professionals across various applications.
Features and Benefits
• Reliable and durable chain hoists
• Capacities range from ½ to 3 tonnes
• Heat-treated gears for enhanced strength
• Robust hooks with 360-degree rotation and safety latches
• Mechanical load brake for added safety
• Compliant with EN 13157+A1:2009 and EC Council Directive 2006/42/EC Machinery
Typical Applications:
• Lifting and positioning heavy loads in industrial settings
• Construction and manufacturing environments
• Rigging and material handling tasks
• Maintenance and repair operations
• Various applications requiring reliable and safe vertical lifting
EN 13157+A1:2009 and EC Council Directive 2006/42/EC Machinery compliant.
Attribute | Value |
---|---|
Brand | Matlock |
Capacity | 5000kg |
EAN | 5036140238527 |
ECLASS Code | 28020000 |
Hook Type | Safety Hook |
Load Chain Diameter | 10mm |
MFR Part No. | MCH5T |
Number Columns of Load Chains | 2 |
Product Type | Manual Chain Hoist |
Standard Lift | 3m |
Standards Met | BS EN 13157+A1:2009 EC Council Directive 2006/42/EC Machinery Compliant |
UNSPSC Code | 24101602 |
Weight Each | 43.82kg |