SKU:
SOL7421640E
MPN:
H1280050
R4511.11
Ex VAT
R5187.78
Inc VAT
Product Details
Product Specification
Product Documents
For a quick-time spill response, this oil-only spill kit contains enough absorbent pads and socks to effectively clean and dispose of a 50-litre oil spill.
Features and Benefits
• 50 litre absorbency capacity for effective clean up of medium to large spills
• Suited for oil spills only and colour coded white accordingly
• Clearly marked holdall for easy identification
• Reflective tab on holdall closing flap for improved visibility
• Convenient hanging storage
• Shoulder strap for easy transport
Contents
• 35 x Absorbent pads
• 3 x Absorbent 1.2m socks
• 2 x Absorbent pillows
• 5 x Hazardous waste disposal bags and ties
• 1 x Vinyl Holdall
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 50L |
Application | Oil |
Brand | Solent Spill Control |
Colour | Blue/White |
EAN | 5036140390881 |
ECLASS Code | 30010300 |
Includes | 1 x Vinyl Holdall 2 x Absorbent Pillows 35 x Absorbent Pads 3 x Absorbent 1.2m Socks 5 x Hazardous Waste Hazardous Waste Disposal Bags and Ties |
MFR Part No. | H1280050 |
Overall Depth | 15cm |
Overall Height | 58cm |
Overall Width | 71cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Bag |
UNSPSC Code | 47131905 |
Weight | 50kg |