SKU:
SOL7421630D
MPN:
H1280020
R2627.78
Ex VAT
R3021.95
Inc VAT
Product Details
Product Specification
Product Documents
For quick response times to spillages in the workplace, this convenient spill kit contains everything you need to clean up and dispose of a 20-litre oil spill.
Features and Benefits
• Absorbency capacity of 20 litres for effective clean up of smaller spills
• Suited for oil spills and colour coded white accordingly
• Located easily thanks to the clearly labelled holdall
• Zip closure on the holdall allows for secure storage
• Bag shoulder strap hangs easily for storage and ensures easy transport
Contents
• 13 x absorbent pads
• 2 x absorbent 1.2m socks
• 4 x hazardous waste disposal bags and ties
Standards
• BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 20L |
Application | Oil |
Brand | Solent Spill Control |
Colour | Blue/White |
EAN | 5036140390874 |
ECLASS Code | 30010300 |
Includes | 13 x Absorbent Pads 1 x Vinyl Holdall 2 x Absorbent 1.2m Socks 4 x Hazardous Waste Hazardous Waste Disposal Bags and Ties |
MFR Part No. | H1280020 |
Overall Depth | 21cm |
Overall Height | 56cm |
Overall Width | 22cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Bag |
UNSPSC Code | 47131905 |
Weight | 20kg |