SKU:
SOL7421600A
MPN:
H1290015
R1125.56
Ex VAT
R1294.39
Inc VAT
Product Details
Product Specification
Product Documents
This oil absorbent spill response kit is ideal for gatehouses and warehouses for minor spills and leaks. Stored tidily away in its own carrier bag, it's quick to access and can absorb up to 15 litres of oil to prevent the contamination of waterways and slip and trip hazards.
Features and Benefits
• 15 litre absorbency capacity for effective clean up of smaller spills
• Suited for oil spills and colour coded white accordingly
• Clip top carrier bag for easy access
• Handle doubles as a hook for convenient storage
• One-stop kit for everything you need
Contents
• 12 x Absorbent pads
• 1 x Absorbent 1.2m sock
• 1 x Hazardous waste disposal bags and ties
• 1 x carrier bag
Standards
• BS 7959
Notes
• Dimensions: 59cm x 70cm x 5cm
Attribute | Value |
---|---|
Absorbent Capacity | 15L |
Application | Oil |
Brand | Solent Spill Control |
Colour | Blue/White |
EAN | 5036140390850 |
ECLASS Code | 30010300 |
Includes | 12 x Absorbent Pads 1 x Absorbent 1.2m Sock 1 x Clip Top Carrier 1 x Hazardous Waste Hazardous Waste Disposal Bags and Ties |
Overall Depth | 5cm |
Overall Height | 59cm |
Overall Width | 70cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Bag |
UNSPSC Code | 47131905 |
Weight | 15kg |