SKU:
SOL7420506G
MPN:
M1460025
R3273.33
Ex VAT
R3764.33
Inc VAT
Product Details
Product Specification
Product Documents
A general-purpose spill kit in a caddy bin.
Features and Benefits
• Absorbent capacity of 25 litres to effectively clean up small to medium spills
• Suited for use on maintenance spills and colour coded grey accordingly
• Easy to store and supplied in a caddy bin
Contents
• 15 x absorbent pads
• 1 x absorbent 1.2m sock
• 2 x absorbent pillows
• 4 x hazardous waste disposal bags and ties
Standards
• BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 25L |
Application | Maintenance |
Brand | Solent Spill Control |
Colour | Blue/Grey |
EAN | 5036140390690 |
ECLASS Code | 30010300 |
Includes | 15 x Absorbent Pads 1 x Absorbent 1.2m Sock 1 x Caddy Bin 2 x Absorbent Pillows 4 x Hazardous Waste Hazardous Waste Disposal Bags and Ties |
MFR Part No. | M1460025 |
Overall Depth | 27cm |
Overall Height | 43cm |
Overall Width | 26cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Bin |
UNSPSC Code | 47131905 |
Weight | 25kg |