SKU:
SOL7422125J
MPN:
C1280050
R5268.89
Ex VAT
R6059.22
Inc VAT
Product Details
Product Specification
Product Documents
This chemical spill response kit is designed for use in spills of up to 50 litres, supplied in a vinyl holdall bag, the kit is ideal for use both indoors and outdoors, with an easy carry strap. Supplied with absorbency pads, pillows, and socks, the product is suited for smaller chemical spills.
Features and Benefits
• Possesses a 50 litre absorbency capacity making it ideal for smaller or more contained chemical spills
• Suited for chemical spills and colour coded yellow accordingly
• Complete with an array of absorbent pads, socks, and pillows for a comprehensive kit
• Supplied in a vinyl holdall with a carrying strap for ease of transportation to the site of the spill
Contents
• 35 x Absorbent pads
• 3 x Absorbent 1.2m socks
• 2 x Absorbent pillows
• 5 x Hazardous waste disposal bags and ties
• 1 x Vinyl holdall
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 50L |
Application | Chemical |
Brand | Solent Spill Control |
Colour | Blue/Yellow |
EAN | 5036140391109 |
ECLASS Code | 30010300 |
Includes | 1 x Vinyl Holdall 2 x Absorbent Pillows 35 x Absorbent Pads 3 x Absorbent 1.2m Socks 5 x Hazardous Waste Hazardous Waste Disposal Bags and Ties |
MFR Part No. | C1280050 |
Overall Depth | 15cm |
Overall Height | 58cm |
Overall Width | 71cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Bag |
UNSPSC Code | 47131905 |
Weight | 50kg |