SKU:
SOL7422120G
MPN:
C1465040
R3078.89
Ex VAT
R3540.72
Inc VAT
Product Details
Product Specification
Product Documents
Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement. Chemical Spill Kits range in capacity from 10ltr up to 1,000ltr. They are packed with sufficient absorbents to cope with a spill up to the size shown.
Features and Benefits
• 35 litre absorbency capacity to clean up spills effectively
• Suited for chemical spills and colour coded yellow accordingly
• Supplied in a bag for ease of storage
35ltr Kit -Cube Bag
Kit contains:
• 15 x Absorbent pads
• 2 x Absorbent 3.0m socks
• 1 x Hazardous waste disposal bags and tie
• 1 x Cube bag
• Tested to BS 7959
Dimensions: 33x35x19cm
Attribute | Value |
---|---|
Absorbent Capacity | 35L |
Application | Chemical |
Brand | Solent Spill Control |
Colour | Blue/Yellow |
EAN | 5036140391093 |
ECLASS Code | 30010300 |
Includes | 15 x Absorbent Pads 1 x Cube Bag 1 x Hazardous Waste Disposal Bag and Tie 2 x Absorbent 3m Socks |
MFR Part No. | C1465040 |
Overall Depth | 19cm |
Overall Height | 33cm |
Overall Width | 35cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Bag |
UNSPSC Code | 47131905 |
Weight | 35kg |