SKU:
SOL7422105G
MPN:
C1290015
R1125.56
Ex VAT
R1294.39
Inc VAT
Product Details
Product Specification
Product Documents
This chemical spill kit contains everything required for quick spill clean up. Conveniently stored in a resealable carry bag, this spill kit tackles acids, alkalis, solvents, coolants and oil spills.
Features and Benefits
• 15 litre absorbency capacity for effective clean up of smaller spills
• Suited for chemical spills and colour coded yellow accordingly
• Flexible absorbents can be placed into tight or angled spaces
• Absorbs and retains liquids for easy clean up
• All-in-one spill kit for rapid response times
• Clip-top bag enables convenient storage
• Clearly labelled kit for easy identification
Contents
• 10 x Absorbent pads
• 1 x Absorbent 1.2m sock
• 1 x Hazardous waste disposal bag and tie
• 1 x Clip top carrier
Standards
• BS 7959
Warnings
• Dispose of used absorbents in compliance with the absorbed liquid destruction regulation
Attribute | Value |
---|---|
Absorbent Capacity | 15L |
Application | Chemical |
Brand | Solent Spill Control |
Colour | Blue/Yellow |
EAN | 5036140391062 |
ECLASS Code | 30010300 |
Includes | 10 x Absorbent Pads 1 x Absorbent 1.2m Sock 1 x Clip Top Carrier 1 x Hazardous Waste Hazardous Waste Disposal Bags and Ties |
Overall Depth | 54cm |
Overall Height | 59cm |
Overall Width | 70cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Bag |
UNSPSC Code | 47131905 |
Weight | 15kg |