R561.11
Ex VAT
R645.28
Inc VAT
Product Details
Product Specification
Powder coated aluminium hasp combines the benefits of a standard hasp and tag simultaneously. Supplied with spare label. Safety lockout hasps are used when you wish to use multiple padlocks to isolate one energy source.
Size: 184 x 76 x 5mm, 190 x 77 x 16mm with tab.
Max. shackle diameter: 8mm.
Min. shackle clearance: 20mm.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red |
EAN | 5036140230286 |
ECLASS Code | 23190105 |
Lockout Type | Lockout Hasp |
Material | Aluminium |
Maximum Number of Padlocks | 10 |
Maximum Shackle Diameter | 8mm |
MFR Part No. | LOK049 |
Overall Length | 190mm |
Overall Width | 77mm |
UNSPSC Code | 46171511 |