R11845.56
Ex VAT
R13622.39
Inc VAT
Product Details
Product Specification
Engineered from plastic polycarbonate, with multiple board clips to house padlocks and hasps including built in spaces for tags and tie wraps. Cover supplied enables station to be locked out.
Filled board contents:
10x red safety padlocks (KD),
1x 25mm vinyl coated hasp,
1x 38mm vinyl coated hasp,
1x pack of 10 'Do not operate' tags,
1x pack of 10 'Do not use' tags.
Board dimensions (H x W x D): 558 x 393 x 65mm.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Yellow |
EAN | 5036140397972 |
ECLASS Code | 23190105 |
Lockout Type | Lockout Station |
Material | Plastic |
Maximum Number of Padlocks | 10 |
MFR Part No. | LOK232 |
Overall Width | 393mm |
UNSPSC Code | 46171511 |