R853.33
Ex VAT
R981.33
Inc VAT
Product Details
Product Specification
To organise and label keys and other items, these versatile keyrings are an office essential. Supplied in a handy pack of fifty, they're an economic and convenient go-to for key management.
Features and Benefits
• Removeable address label for easy labelling
• Easy to attach, secure metal keyring
• Good size fob (30mm x 50mm)
• Economic bulk purchase
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue |
EAN | 5036140151710 |
Material | Plastic |
Pack Quantity | 50PCE |
Type | Keyring |
UNSPSC Code | 46171515 |