R426.67
Ex VAT
R490.67
Inc VAT
Product Details
Product Specification
Highly visible warning tags. Should be applied alongside a lockout device to provide details of the lockout procedure. Flexible polyester tags, resistant to water, oil and extreme temperatures. Matt surface allows you to write on them.
Pack of 10 tags with cable ties.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red |
Description | Do Not Operate |
EAN | 5036140230101 |
Height | 135mm |
Pack Quantity | 10 |
Type | Do Not Use Tags |
UNSPSC Code | 81141804 |
Width | 75mm |