R12.22
Ex VAT
R14.05
Inc VAT
Product Details
Product Specification
Suitable for all identification uses component/batch labelling, store/user tracking, key identification and other similar applications, these identity discs are a simple yet effective way of labelling your desired objects. With a 30mm outside diameter, each disc has a punched hole for attaching and can be purchased individually or as a batch of 100.
Features and Benefits
• Can be purchased with either a silver or gold finish depending on your requirements
• Robust aluminium construction makes for a durable product
• Can be purchased individually or as a box of 100 to suit your needs
• Punched hole allows you to attache the disc to your desired object
Typical Applications
• Component/Batch Labelling
• Retail
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140150416 |
Material | Brass |
MFR Part No. | 593006 |
Type | Plain 30mm Identification Disc |
UNSPSC Code | 55121503 |
Weight per 100 | 2.5kg |