R6303.33
Ex VAT
R7248.83
Inc VAT
Product Details
Product Specification
Product Documents
Re-usable polyurethane (PU) drain cover, resistant to most corrosive liquids, fuels, solvents and oils. Suitable for temperatures between -40°c to 150°c. Available in a variety of sizes.
Features and Benefits
• Resistant to most corrosive liquids, fuels, solvents and oils
• Vibrant orange colour ensures the cover is visible to all personnel
• Polyurethane construction is durable and resilient for overall product longevity
• Reusable nature makes for an economical product
• Easy to clean
• Suitable for temperatures between -40°c to 150°C
Standards
• ISO 9001:2015
Attribute | Value |
---|---|
Application | Oil |
Brand | Solent Spill Control |
Colour | Orange Yellow |
EAN | 5036140391314 |
ECLASS Code | 30010300 |
Material | Polyurethane |
MFR Part No. | D4204646 |
Overall Length | 46cm |
Overall Width | 46cm |
Special Features | Reusable |
Standards Met | ISO 9001:2015 |
Type | Drain Cover |
UNSPSC Code | 47131901 |