R3061.11
Ex VAT
R3520.28
Inc VAT
Product Details
Product Specification
Product Documents
This Multi-Purpose Air Body Saw is designed to produce burr free cuts without distortion. Ideal for body shop and sheet metal work. The saw possesses a teasing throttle for precise control, a 1/4in. NPT air inlet thread, 90psi air pressure, 4cfm* air consumption and a cutting capacity of 1.6mm (steel) to 2mm (aluminium).
Features and Benefits
• Impressive capacity when working with both aluminium and steel
• Produces burr free, neat cuts
• Accepts most square-ended blades for versatility
• Spare blades can be purchased separately for multiple purposes
Typical Applications
• Automotive
• Ideal for use in a body shop and sheet metal work
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Kobe Red Line |
Compatible Hose Inner Diameter | 10mm |
Cutting Capacity | 1.6mm (Steel) 2.0mm (Aluminium) |
EAN | 5036140089358 |
ECLASS Code | 21051105 |
Includes | (2) Blades Hex Keys |
Item | Air Body Saws |
Length | 235mm |
MFR Part No. | BS920L |
Noise / Vibration Information | Sound Power Level: 100.3dBA Sound Pressure Level: 87.3dBA. Vibration Level: 25.7m/s² Vibration Uncertainty K: 4m/s² |
Power Source | Air |
Stroke Length | 10mm |
Strokes per Minute | 9000spm |
UNSPSC Code | 27112709 |
Weight | 0.55kg |