R672.65
Ex VAT
R773.55
Inc VAT
Product Details
Product Specification
High grade forged-steel with shot-blast finish. Suitable for all tools with SDS-Max system.
Attribute | Value |
---|---|
Brand | Kennedy |
Chisel Cutting Edge | 25mm |
Chisel Type | Chasing Gouge |
EAN | 5036140104877 |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | P239A57K0300-C |
Overall Length | 305mm |
Overall Width | 25mm |
Pack Quantity | 1 |
Shank Type | SDS-Max |
UNSPSC Code | 27112800 |