R238.89
Ex VAT
R274.72
Inc VAT
Product Details
Product Specification
Product Documents
This high performing, durable chisel is compatible with most brands of portable air chisels including Chicago Pneumatic, Desoutter, Kobe, Toku and YK. Therefore, this flat chisel is versatile and is suitable for a wide array of different air chisels.
Features and Benefits
• Excellent compatibility with an array of air chisels
• Durable design to shape and work solid materials
• Tough SCM440 chromium alloy steel construction
Typical Applications
• To be used with air chisels when shaping, carving or working solid materials such as metal and stone
Attribute | Value |
---|---|
Brand | Kobe |
Chisel Type | Flat Chisel |
EAN | 5036140481909 |
ECLASS Code | 21049104 |
Item | Flat Chisel |
MFR Part No. | YM37A |
Overall Length | 165mm |
Overall Width | 16mm |
Shank Type | Straight |
UNSPSC Code | 27112800 |