R207.78
Ex VAT
R238.95
Inc VAT
Product Details
Product Specification
Product Documents
This high performing, durable rivet cutter is compatible with most brands of portable air chisels including CP, Desoutter, Kobe, Toku and YK.
Features and Benefits
• Compatible with most air chisels
• Durable design to easily trim rivets
• Tough SCM442 construction
Typical Applications
• Rivet cutters are ideal for trimming rivets to the desired length
Attribute | Value |
---|---|
Brand | Kobe |
Chisel Type | Rivet Cutter |
EAN | 5036140481923 |
ECLASS Code | 21049104 |
Item | Rivet Cutter |
MFR Part No. | YM02A |
Overall Length | 175mm |
Overall Width | 19mm |
Shank Type | Straight |
UNSPSC Code | 27112800 |