R207.78
Ex VAT
R238.95
Inc VAT
Product Details
Product Specification
Product Documents
This high performing, durable taper punch is compatible with most brands of portable air chisels including CP, Desoutter, Kobe, Toku and YK.
Features and Benefits
• Compatible with most air chisels
• Durable design to accurately punch materials
• Tough SCM444 construction
Typical Applications
• Taper punches are ideal for creating indentations in materials and lining up two holes prior to bolting or riveting pieces of metal
Attribute | Value |
---|---|
Brand | Kobe |
Chisel Type | Taper Punch |
EAN | 5036140481947 |
ECLASS Code | 21049104 |
Item | Taper Punch |
MFR Part No. | YM01A |
Overall Length | 175mm |
Shank Type | Straight |
UNSPSC Code | 27112800 |