R164.80
Ex VAT
R189.52
Inc VAT
Product Details
Product Specification
For all brands of portable air chisels including CP, Desoutter, Kobe, Toku and YK.
Attribute | Value |
---|---|
Brand | Kennedy |
Chisel Cutting Edge | 25mm |
Chisel Type | Smoothing Chisel |
EAN | 5036140104761 |
ECLASS Code | 21049104 |
MFR Part No. | P502D71K0088 |
Overall Length | 75mm |
Overall Width | 25mm |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112800 |