R3715.56
Ex VAT
R4272.89
Inc VAT
Product Details
Product Specification
Product Documents
BR0S3 - Composite Air Random Orbital Sander - 75mm
With a high speed of 18,000rpm and an adjustable power regulator to match the speed to the job, the random orbital sander provides a smooth, swirl-free finish whilst the ergonomic hand grip offers enhanced user comfort. The compact, lightweight design makes it easy to use in confined areas and the exhaust directs air away from the operator. The sander uses 75mm (3") backing pads and has a ball bearing construction for a long tool life.
Features and Benefits
• High-speed performance (15,000rpm): Efficient and quick sanding
• Customizable speed: Adjustable power regulator for specific job requirements
• Smooth, swirl-free finish: Ensures a polished surface
• User-friendly design: Ergonomic hand grip for enhanced comfort
• Compact and lightweight: Easy manoeuvring in confined spaces
Specifications:
Backing pad: Hook & Loop.
Minimum air hose size (ID): 3/8" (10mm).
Attribute | Value |
---|---|
Air Consumption | 3.5CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Kobe Blue Line |
EAN | 5036140243002 |
ECLASS Code | 21051302 |
Item | Air Orbital Sander |
Length | 125mm |
Model Number | FS-301D |
No Load Speed | 18000rpm |
Noise / Vibration Information | Sound Pressure Level: 82dBA Vibration Level: 6.3m/s² |
Pad Shape | Circular |
Pad Size | 75mm |
Power | 336W |
Power Source | Air |
UNSPSC Code | 27112708 |
Weight | 0.72kg |