R4035.56
Ex VAT
R4640.89
Inc VAT
Product Details
Product Specification
Product Documents
Ultra-effective random orbital sander that provides power in a small, efficient form factor. Comes with a convenient and durable blow-moulded carry case to neatly store the sander and its wide array of accessories, which are listed below.
Features and Benefits
• Compact and lightweight for easy access in restricted areas
• Rubber handle provides grip and operator comfort
• Two finger throttle for easier control with less fatigue
• Adjustable power regulator to match the speed to the task
• Silenced handle exhaust directs the air away from the work piece
• Ball bearing construction for a long tool life
Typical Applications
• Ideal for sanding, polishing, buffing and deburring applications
• Perfect for the blending, shaping and smoothing of body filler
Contents
• 10x 2" each sand papers (Grits 320, 400, 600)
• 10x 3" each sand papers (Grits 320, 400, 600)
• 1x 2" backing pad
• 1x 3" backing pad
• 1x spindle key
Notes
• Uses both 50 and 75mm backing pads (M6x1.0mm thread)
Attribute | Value |
---|---|
Air Consumption | 3.2CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Kobe Green Line |
EAN | 5036140015463 |
ECLASS Code | 21051302 |
Includes | 10 50mm Grit Sand Paper 600 10x 50mm Grit Sand Paper 320 10x 50mm Grit Sand Paper 400 10x 75mm Grit Sand Paper 320 10x 75mm Grit Sand Paper 400 10x 75mm Grit Sand Paper 600 50mm Backing Pad 75mm Backing Pad Instruction Manual Mini Orbital Sander Spindle Key |
Item | Air Orbital Sander |
Length | 105mm |
MFR Part No. | FOS003MK |
Model Number | FOS003 |
No Load Speed | 15000rpm |
Noise / Vibration Information | Sound Power Level 96.63 dB(A) Sound Pressure Level 85.63 dB(A) Vibration Level: 3.76m/s² Vibration Uncertainty K: 0.10m/s² |
Pad Shape | Circular |
Pad Size | 75mm |
Power Source | Air |
UNSPSC Code | 27112708 |
Weight | 0.6kg |