SKU:
KBE2881150K
MPN:
15S
R778.51
Ex VAT
R895.29
Inc VAT
Product Details
Product Specification
Product Documents
Cutting edge geometry increases cutting performance and reduces cutting forces producing a solid Slug of material which is ejected when the cutter breaks through and the hole is complete. Cutters are faster, easier and are more accurate than the conventional twist drills or drill bits.
Features and Benefits:
• Cutters are made of super tough high speed steel (M2 grade) with 3/4" weldon shank compatible with all magnetic drills
• Accurate, symmetrical, fine finish hole cutting capabilities
• Reduced friction between the HSS core drill and the material
• Time and energy savings
Typical Applications:
The ideal choice for all your magnetic drilling & cutting applications. Designed for use in fabrication, construction, railways, petrochemical and any other applications when drilling ferrous metal, structural steel, plate, tubing or material that requires a fine finish hole.
Attribute | Value |
---|---|
Brand | Kobe |
Cutter Material | M2 High Speed Steel |
Cutting Diameter | 15mm |
Depth of Cut | 25mm |
EAN | 5036140330160 |
ECLASS Code | 21010500 |
Helix Angle | 27.5° |
Helix Style | High |
Number of Teeth | 4 |
Overall Length | 60mm |
Shank Diameter | 3/4in. |
Shank Type | Weldon |
Type | Multi-Tooth Cutter - Short Series |
UNSPSC Code | 23241614 |