R1047.75
Ex VAT
R1204.91
Inc VAT
Product Details
Product Specification
Product Documents
The Multi-tool is ideal for a wide range of smaller DIY and craft jobs. A handy alternative to large, bulky power tools. Complies with EN 50144 & EN 68 1977 and all the relevant provisions of the EC directives 72/23EEC, 89/336/EEC & 98/39EEC for CE certification.
Accessories include:
118 piece kit includes: grinding wheels, mounted points, carbide burrs, sanding bands, wire wheels and more.
Nominal voltage: 230V-50Hz.
Power consumption: 120W.
No load speed: 8,000-30,000rpm.
Noise: 82dBA.
Attribute | Value |
---|---|
Brand | Osaki |
EAN | 5036140043114 |
ECLASS Code | 21059090 |
Features | Cable Length: 1.8m |
Includes | 118 Pieces Accessory Set: Grinding Wheels Carbide Burrs Mounted Points Multi Purpose Power Tool Sanding Bands Wire Wheels. |
Item | Corded Multi-Tool |
No Load Speed | 30,000opm |
Power | 120W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 230V |
Weight | 0.64kg |