logo

Rotabroach

Commando 35 Magnetic Drilling Machine 1050W

2 Variations

The Rotabroach® Commando 35 magnetic drilling machine is ideal for site work applications and is lightweight at only 12kg. With a 35mm wide and 50mm cutting capacity, the commando 35 can cut a wide variety of holes effortlessly. With a powerful 1050W motor, and the choice of 110V or 240V power input, this magnetic drill can cut and drill into a variety of materials easily. The Commando 35 is fitted with thermal overload protection to ensure the safety of the user and long life of the motor.

Contents
• 1x Rotabroach Commando 35 110v Mag Drill
• 1x Carry case
• Allen Keys
• Safety starp & guard
• Integral cooling system

Features and Benefits
• Powerful 1050W motor increases efficiency and allows for cuts in a variety of materials
• Lightweight and portable, being only 12kg, allows the drill to be taken to different sites with ease
• Fitted with thermal overload protection to ensure the safety of the user and long life of the motor

Typical Applications
• Site and construction work
• Bridge building and Repair
• Truck and vehicle fabrication
• General fabrication applications.