R2130.00
Ex VAT
R2449.50
Inc VAT
Product Details
Product Specification
Product Documents
KHG240 2000W motor for use in a variety of settings such as soldering, welding PVC, shaping, drying, shrink-fitting, stripping paint, removing sticky labels etc. Adjustable between 50-650°C, temperature and air flow controls allow for precise settings to be achieved with LCD display to show temperature and air flow settings.
Features and Benefits
• Ceramic heating element increases longevity and provides optimal quality
• Thermal cut-out protection prevents the tool from damage due to overheating
• Memory storage of last used settings for quick start-up
• Can be used free-standing on a work surface facing upwards for hands-free use
Kit Includes
• 4 detachable nozzles, paint scraper and moulded carry case
Attribute | Value |
---|---|
Airflow | 250 to 500L/min |
Body Style | Pistol Grip |
Brand | Kobe |
EAN | 5036140269569 |
Height | 215mm |
Includes | Heat Gun Moulded Carry Case Paint Scrapper Reduction Nozzle Reflector Nozzle Surface Nozzle Window Nozzle |
Item | Corded Heat Gun |
Length | 253mm |
MFR Part No. | LSBH5100 |
Model Number | KHG240 |
Power | 2,000W |
Power Source | Electric |
Temperature Range | Stage 1 to 50 Stage 2 50 to 650°C |
UNSPSC Code | 27112717 |
Voltage | 240V |
Weight | 1kg |
Width | 89mm |