R121.00
Ex VAT
R139.15
Inc VAT
Product Details
Product Specification
For use with locknuts on angle grinders when fitting or removing abrasive disc.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140347670 |
For Use With | Bosch Desoutter 308-354 Osaki 115mm |
Item | Pin Spanners |
MFR Part No. | 24035 |
Pin Diameter | 3.4mm |
Pitch | 30mm |
Type | Angle Grinder Pin Spanner |
UNSPSC Code | 27111714 |
Weight | 110g |