R3344.44
Ex VAT
R3846.11
Inc VAT
Product Details
Product Specification
Product Documents
FCT076 Reversible cut off tool - boasting class-leading ease of use and performance. Supplied with one 76mm cutting disc (230-002).
Features and Benefits
• Powerful 0.5HP motor with speed regulator for excellent power and consistency
• Safety release throttle is easy to use and ultra safe
• Rear exhaust, rotating air inlet, and a reverse feature to allow sparks to be deflected away from the work
• Ball bearing construction provides a long tool life
Typical Applications
• For cutting auto panels, light sheet metal, fibreglass, nuts and bolts
Notes
Disc size: 76 x 1.8 x 9.6mm (3" x 1/16" x 3/8").
Minimum air hose size (ID): 3/8" (10mm).
Air inlet thread: 1/4" NPT.
Air pressure: 90psi/6.2bar.
Air consumption: 4cfm*.
Sound pressure level: 98dBA.
Sound power level: 103dBA.
Vibration level: 0.5m/s2.
Overall length: 185mm.
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 0.25in. |
Brand | Kobe Green Line |
EAN | 5036140019423 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Height | 80mm |
Item | Air Die Grinder |
Length | 185mm |
MFR Part No. | FCT076 |
Model Number | FCT076 |
No Load Speed | 18,000rpm |
Noise / Vibration Information | Vibration Uncertainty K: 0.3 m/s² |
Power | 375W |
Power Source | Air |
Throttle Features | Safety Release Throttle Single Speed |
UNSPSC Code | 27112704 |
Weight | 0.95kg |