SKU:
KBE2704140K
MPN:
B3555
R2974.44
Ex VAT
R3420.61
Inc VAT
Product Details
Product Specification
Product Documents
Professional extended air die grinder with a higher specification offering user comfort and maximum durability - suitable for use on a wide range of applications requiring extra reach in hard to get at areas. The composite rubber body provides improved user grip and comfort over longer periods of use.
Features and Benefits
• Designed for continuous use
• Extended spindle allowing two-handed operation
• Ball bearing construction for longer life and smoother running
• Safety release throttle prevents accidental start-ups
• Rear exhaust directs away from the workpiece
• Rotating air inlet to prevent the air hose tangling
• Reversible hardened steel collet
• Vibration dampened rubber body provides improved user grip and comfort over longer periods of use
• Supplied with two collet spanners and a comprehensive instruction manual
Typical Application
• For use on grinding, polishing, buffing and deburring
• Ideal for cleaning, Smoothing welds seams and castings
• Maintenance applications
Recommended Consumables
• Tungsten Carbide Burrs
• Mounted Points
• Flap Wheels
• Abrasive Bands
Note
• Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 0.25in. |
Brand | Kobe Blue Line |
Collet Size | 3 mm 6 mm |
EAN | 5036140221253 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Die Grinder |
Length | 260mm |
MFR Part No. | B3555 |
Model Number | B3555 |
No Load Speed | 25,000rpm |
Noise / Vibration Information | Sound Power Level: 98dBA Sound Pressure Level: 80dBA Vibration Level: 1.24m/s² Vibration Level Uncertainty K: 0.74m/s² |
Power | 225W |
Power Source | Air |
Throttle Features | Teasing Throttle |
UNSPSC Code | 27112704 |
Weight | 0.68kg |