R3867.78
Ex VAT
R4447.95
Inc VAT
Product Details
Product Specification
Product Documents
GMPK3 - 75mm (3") Mini Polisher Kit
Compact and lightweight for ease of use in confined areas. Ergonomic and comfortable hand grip.
Kit contents: mini polisher, backing pad, spanner, 90mm (3½") fine polishing sponge (white), 90mm (3½") coarse polishing sponge (yellow) and 90mm (3½") lambs wool polishing bonnet.
Backing pad: Hook & Loop.
Minimum air hose size (ID): 3/8" (10mm).
Attribute | Value |
---|---|
Air Consumption | 3.2CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Kobe Green Line |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140243125 |
ECLASS Code | 21051314 |
Includes | 90mm (3-1/2") Coarse Yellow Polishing Sponge 90mm (3-1/2") Lambs Wool Polishing Bonnet 90mm (3-1/2") White Fine Polishing Sponge Backing Pad Mini Polisher Spanner |
Item | Air Polishers |
Length | 115mm |
MFR Part No. | SM-6004K |
Model Number | SM-6004K |
No Load Speed | 2,500rpm |
Noise / Vibration Information | Sound Power Level: 96.76dBA Sound Pressure Level: 85.76dBA Vibration Level: 2.43m/s² Vibration Level Uncertainty K: 0.10m/s² |
Power Source | Air |
UNSPSC Code | 27112704 |
Weight | 0.8kg |