R335.56
Ex VAT
R385.89
Inc VAT
Product Details
Product Specification
Product Documents
Air Tool Whip Hoses which distances an air tool from its air supply to prevent vibration is highly recommended by Health and Safety. The vibrations caused in the use of air tools make a coupling connection subject to Health & Safety Regulations.
Features and Benefits
• Helps to prolong the life of couplings and adaptors
• Increases comfort of use
• Enables you to use the tools safely.
• Simply "Plug-in and go"
Notes
• 0.6mtr Anti Whip Hose, fitted with Standard Adaptor at one end & 1/4 NPT Male Thread at the other.
Attribute | Value |
---|---|
Brand | Kobe |
Burst Pressure | 63bar |
Colour | Black |
EAN | 5036140089860 |
Inside Diameter | 7mm |
MFR Part No. | HA2124N |
Outside Diameter | 14mm |
Overall Length | 0.6m |
Temperature Range | -10 to 60°C |
Thread Size | NPT 1/4in. |
UNSPSC Code | 40142002 |
Working Pressure | 21bar |