R1644.44
Ex VAT
R1891.11
Inc VAT
Product Details
Product Specification
Offering full neck to waist protection against weld spatter and grinding sparks. Designed for durability, all seams feature heavy-duty stitching for extended wear. The soft split leather lining at the neck ensures added comfort during use. With a thoughtful external side pocket for convenience, this jacket is ideal for welding applications in workshops, construction sites, and manufacturing facilities. CE approved to EN470-1 CAT II, it meets stringent safety standards, providing users with reliable protection and confidence in challenging welding environments.
Features and Benefits
• Comprehensive protection from weld spatter and grinding sparks, covering neck to waist
• Soft split leather lining at the neck for enhanced comfort during wear
• External side pocket for added convenience
• Heavy-duty stitching on all seams ensures durability and extended usage
• CE approved to EN470-1 CAT II for certified safety in welding environments
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Red |
EAN | 5036140240261 |
Material | Leather |
Size | L |
UNSPSC Code | 53101800 |