SKU:
SSF9638103K
MPN:
SSF9638103K
R909.33
Ex VAT
R1045.73
Inc VAT
Product Details
Product Specification
Product Documents
These slip-resistant safety trainers feature a flexible sole and full-length footbed for maximum comfort. The breathable suede leather upper is abrasion-resistant and keeps the feet cool and comfortable.
Features and Benefits
• Breathable suede leather upper for user comfort
• Steel toe cap and midsole protect against impact and puncture injuries
• Padded collar and tongue prevents rubbing and discomfort during prolonged wear
• Polyurethane sole absorbs shock to reduce strained and aching joints and feet
Standards
• EN ISO 20345 S1P SRC
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Black |
EAN | 5036140333031 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Product Type | Metal Safety Trainers |
Resistance Features | Puncture-Resistant |
Safety Classification | S1P |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Toe Cap Material | Steel |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Wide Fitting | No |