R286.50
Ex VAT
R329.48
Inc VAT
Product Details
Product Specification
Product Documents
This range of vented safety helmets have been designed with comfort, performance and style in mind. Available in a range of colours, each safety helmet is manufactured from ABS plastic and boasts a 6 point adjustable harness, a vented design with side slots for air flow and a standard peak.
Features and Benefits
• 6-point adjustable harness ensures a safe, comfortable fit
• Vented with side slots to allow for strong air flow to keep the head cool
• Available in a range of colors to suit our preference
• Manufactured from durable ABS plastic for optimum protection
• Adjustable strap to ensure the product fits your head correctly
Typical Applications
• Construction
• Warehousing
Standards
• EN397:2012
Attribute | Value |
---|---|
Adjustment Type | Strap |
Brand | Tuffsafe |
Colour | White |
EAN | 5036140228566 |
Material | ABS |
Peak Style | Standard Peak |
Side Slot Type | Includes Side Slots |
Size | 53-66cm |
Standards Met | EN 397 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |