R618.09
Ex VAT
R710.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
For essential protection in the workplace, the Sitesafe® Chukka Safety boots offer all-round foot safety. The durable polyurethane sole features deep grooves to allow for better grip on wet and slippery surfaces. While the Barton leather upper is oil-resistant to protect the feet against potentially harmful contaminants.
Designed to suit a range of environments, the steel toecap protects against any impact of up to 200 Joules force, while the steel midsole makes these shoes practically puncture-free to protect the feet against sharps cutting into the feet from below.
Features and Benefits
• Energy absorbent heels reduce wearer fatigue during prolonged wear
• Antistatic protection prevents the build-up of static in the shoes
• Padding around the ankle prevents rubbing for a comfortable wear
Standards
• EN ISO 20345:2011 S1P SRC
Notes
• Closure type: D-ring lace
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Black |
EAN | 5036140332409 |
ECLASS Code | 40011302 |
Gender | Unisex |
Product Type | Metal Safety Boots |
Shoe Size | 6 |
UNSPSC Code | 46181604 |