R903.71
Ex VAT
R1039.27
Inc VAT
Product Details
Product Specification
Product Documents
HBMF
SRC
• Metal Free
• Polyurethane sole with black suede leather upper.
• 200J composite toecap
• Composite midsole
• Full length footbed
• S1P
EN ISO 20345
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Black |
EAN | 5036140332607 |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | HBMF04 |
Shoe Size | 4 |
UNSPSC Code | 46181604 |