SKU:
SSF9638308K
MPN:
SSF9638308K
R810.86
Ex VAT
R932.49
Inc VAT
Product Details
Product Specification
Product Documents
These leather trucker safety boots deliver excellent protection and are suitable for a range of industrial environments. Easy to clean, the leather upper repels water and oil to keep the feet comfortable and dry.
Features and Benefits
• Steel toe cap delivers up to 200 Joules of impact resistance
• Steel midsole protects against penetration injuries
• Padded collar for comfort
• Anti-static properties help to prevent static build-up
• Energy absorption heel helps to prevent foot and leg fatigue
Standards
• EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Black |
EAN | 5036140333307 |
ECLASS Code | 40011302 |
Gender | Unisex |
Product Type | Metal Safety Boots |
Series | Trucker |
Shoe Size | 8 |
UNSPSC Code | 46181604 |