R361.24
Ex VAT
R415.43
Inc VAT
Product Details
Product Specification
Product Documents
These thick silicone gel knee pads deliver excellent protection and comfort against knee pain and fatigue. Shaped to fit easily over knees, the silicone gel adapts to every knee shape to give the best fit possible.
Features and Benefits
• Adjustable straps for a flexible and secure fit
• Abrasion-resistant shell protects in a variety of environments
• Tough PVC shell delivers excellent protection and increased durability
Standards
• EN14404:2004 + A1:2010
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Black |
EAN | 5036140421950 |
ECLASS Code | 40019113 |
Number of Straps | Single |
Overall Material | Polyester |
Product Type | Knee Pads |
UNSPSC Code | 46181505 |