R967.27
Ex VAT
R1112.36
Inc VAT
Product Details
Product Specification
Product Documents
These women's soft shell jackets have an executive high quality feel and look.
Features and Benefits
• Breathable waterproof membrane
• Contrast trim sleeves
• Two side zipped pockets, one chest zipped pocket and one zipped arm pocket for ample storage
• Shaped fit
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Navy Blue |
EAN | 5036140258723 |
ECLASS Code | 40010200 |
Fabric Weight | 290g/m² |
Gender | Women |
Material | Polyester |
Size | XL |
UNSPSC Code | 46181533 |