R967.27
Ex VAT
R1112.36
Inc VAT
Product Details
Product Specification
Product Documents
Breathable waterproof membrane. Contrast trim sleeves. Two side zipped pockets. One chest and one arm zipped pocket.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Navy Blue |
EAN | 5036140258594 |
ECLASS Code | 40010200 |
Fabric Weight | 290g/m² |
Gender | Men |
Material | Polyester |
Product Type | Soft Shell Jacket |
Size | S |
UNSPSC Code | 46181533 |