R747.39
Ex VAT
R859.50
Inc VAT
Product Details
Product Specification
Product Documents
This insulating Hi-Vis jacket is made from comfortable fleece to keep wearers warm in the colder months. Ideal for working outdoors and in cold storage areas, it allows for comfort during work and continued productivity.
Features and Benefits
• Reflective bands around the torso, sleeves, and over each shoulder ensure high visibility in low-light areas
• Mesh inner lining and elasticated cuffs enhance wearer comfort
• Two side pockets for ample storage
Standards
• EN ISO 20471:2013 Class 3/2
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Yellow |
EAN | 5036140223639 |
ECLASS Code | 40010101 |
Gender | Men |
Material | Polyester Fleece |
MFR Part No. | SFF02 |
Product Type | Jacket |
Size | 2XL |
Standards Met | EN ISO 20471:2013 Class 3/2 |
UNSPSC Code | 46181531 |