R2927.29
Ex VAT
R3366.38
Inc VAT
Product Details
Product Specification
Product Documents
This convenient and extremely versatile multi-function coat system delivers wear for all seasons. An outer waterproof, high visibility jacket is insulated by a detachable inner jacket for cold, dry weather.
For warmer days, this jacket has a detachable hood and sleeves to create a body warmer. Ideal for tradesmen and outdoor workers, the multiple wear options reduce the need for multiple coats and suit any weather conditions.
Features and Benefits
• High visibility bands ensure the wearer is visible in low-light conditions
• Two-way zip with a stud storm flap closure delivers added protection in harsh conditions
• Fleece collar keeps the neck warm and insulates against the cold
• Three external pockets for storage, including a mobile phone pocket
• Adjustable Hook-n-Loop cuff straps for a secure and comfortable fit
• Inner layer/body warmer with visibility banding to meet EN ISO 20471:2013 class 3/2
• A two-way zipper acts as a closure and attachment to the outer layer
• Inner layer has three external pockets including a phone pocket
• Inner layer features elasticated cuffs and removable zipped sleeves to create a body warmer
• Available in orange and yellow
Standards
• CE Certified
• EN 343:1993 Class 3
• EN ISO 20471:2013 Class 2 and 3
Approvals
• Directive 89/686/EEC
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Yellow |
EAN | 5036140222281 |
ECLASS Code | 40010101 |
Material | Polyester |
MFR Part No. | SFJ03 |
Product Type | Coat |
Size | 2XL |
Standards Met | Directive 89/686/EEC EN343 Class 3/3 EN ISO 20471:2013 Class 3/2 EN ISO 20471:2013 Class 3/3 |
UNSPSC Code | 46181531 |