R94.88
Ex VAT
R109.11
Inc VAT
Product Details
Product Specification
TuffSafe terry cloth gauntlets with a 5" canvas cuff for arterial protection, these gloves are suitable for general handling non-hazardous environments such as janitorial and gardening. Soft and comfortable as the terry material absorbs perspiration keeping skin dry and cooler too provide minimal protection against low heat or low temperatures. Also, the heavy absorbent cloth makes these terry cloth gloves popular for cleaning showers, baths etc.
Handling intermittently hot objects and materials in high-heat environments.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Uncoated |
Colour | Natural |
EAN | 5036140210363 |
EN407 - a. Burning Behaviour | X |
EN407 - b. Contact Heat | X |
EN407 - c. Convective Heat | X |
EN407 - e. Small Molten Metal Splashes | X |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | X |
Liner Material | Cotton |
Material | Cotton |
Size | 10 |
UNSPSC Code | 46181540 |