R195.60
Ex VAT
R224.94
Inc VAT
Product Details
Product Specification
Colour coded orange to indicate medium protection level (level 3). Blended fibres produce a cut resistant comfortable good fitting sleeve. 18 inches long. Conforms to CAT II EN 388 434X. EN 407 X.1.X.X.X.X.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Orange |
EAN | 5036140257474 |
EN388 Abrasion | 4 |
EN388 Cut | 3 |
EN388 Cut, Coup Test | 3 |
EN388 Puncture | X |
EN388 Tear | 4 |
MFR Part No. | C3S18 |
Overall Length | 460mm |
Sleeve Material | Polyamide |
UNSPSC Code | 46180000 |