SKU:
SSF9615993D
R24.91
Ex VAT
R28.65
Inc VAT
Product Details
Product Specification
Product Documents
Palm-side latex coated gloves with nylon liners. The gloves are ideal for handling rough items in dry or damp conditions.
Attribute | Value |
---|---|
Brand | Sitesafe |
Coating | Latex |
Coating Coverage | Palm |
Colour | Orange Yellow |
EAN | 5036140329348 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut, Coup Test | 2 |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Nylon |
Size | 10 |
UNSPSC Code | 46181536 |