SKU:
TFF9612219A
MPN:
T-2000
R1052.46
Ex VAT
R1210.33
Inc VAT
Product Details
Product Specification
Product Documents
For use in Medium risk cut areas. Grey PU palm coating provides excellent dexterity and dry grip.
Dexterity level: 5.
EN420:2003+A1:2009.
Liner: 13 gauge HPPE liner (High Performance Polyethylene), Glass Fibre
Coating: Grey PU palm
Cuff: 13 gauge Polyester with elastic blend
Comes in packs of 12
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Polyurethane |
Coating Coverage | Palm Only |
Colour | Grey |
EAN | 5036140464742 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | X |
EN388 Cut, TDM Test ISO 13997 | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE |
Pack Quantity | 12 Pairs |
Size | 6 |
UNSPSC Code | 46181536 |